Yellow Insulating Cover

Item #: 0216048

Cat #: GTC2

UPC: 785037364409

$ 9.86 EA
Company wide:
12 in stock
Documents & Guides
Insulating Cover, Color: Yellow, 600V Maximum Rated. For use with Aluminum Mechanical Tap GPT-2.

Overview

Insulating Cover, Color: Yellow, 600V Maximum Rated. For use with Aluminum Mechanical Tap GPT-2.

Manufactured from 105°C rated material, 600 volt maximum rated.

Also known as: 785037364409, GTC2, PENGTC2

Specifications

Volts AC: 600
Color: Yellow
Volts AC: 600
Color: Yellow