This product has been discontinued.

SlimSurface LED Downlight, 7", 14.2W, 3000K
Item #: 0216022
Cat #: S7R830K10AL
UPC: 662057988757
Company wide:
0
in stock
Discontinued
Documents & Guides
SlimSurface LED Downlight, 14.2 Watt, 120 Volt, Lumens: 1000, CRI: 80, Color Temperature: 3000k, Diameter: 7 inch, Color: Aluminum
Overview
SlimSurface LED Downlight, 14.2 Watt, 120 Volt, Lumens: 1000, CRI: 80, Color Temperature: 3000k, Diameter: 7 inch, Color: Aluminum
Also known as: 662057988757, S7R830K10AL, LOLS7R830K10AL
Specifications
| Lumens: | 1000 |
| Color Temperature: | 3000 (Warm White) |
| Diameter: | 7 in |
| Volts AC: | 120 |
| Mounting: | Surface |
| Color: | Aluminum |
| Wattage: | 14.200 |
| Light Technology: | LED |
| Lumens: | 1000 |
| Diameter: | 7 in |
| Mounting: | Surface |
| Wattage: | 14.200 |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Color: | Aluminum |
| Light Technology: | LED |