125 A , 10 KAIC, Two Pole, 120/240V

Item #: 0216021

Cat #: CCV2125SR04

UPC: 786685485560

$ 1870.78 EA
Company wide:
0 in stock
Documents & Guides
Eaton CCV2125SR04 125 amp 2 pole shunt trip circuit breaker.

Overview

Eaton CCV2125SR04 125 amp 2 pole shunt trip circuit breaker.
Also known as: 786685485560, CCV2125SR04, CUTCCV2125SR04

Specifications

Mounting: Panel
Poles: 2
Amps: 125
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 125
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120, 240