FD Device Box, 1-Gang, Dead-End, 3/4", Aluminum

Item #: 0216019

Cat #: FDC175LA

UPC: 781381455817

$ 113.81 EA
Company wide:
1 in stock
Documents & Guides
FDC Device Box, 1-Gang, Aluminum Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

Overview

FDC Device Box, 1-Gang, Aluminum Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.
Also known as: 781381455817, FDC175LA, APPFDC175LA

Specifications

Gangs: 1
Material: Aluminum
Number of Hubs: 2
Gangs: 1
Number of Hubs: 2
Material: Aluminum