TPI G2905028C 500/375W 277/240V 28"

Item #: 0216006

Cat #: G2905028C

UPC: 686334103909

$ 238.83 EA
Company wide:
0 in stock
Documents & Guides

Overview

TPI G2905-28C
Also known as: 686334103909, G2905028C, TPIG2905028C

Specifications

Wattage: 375, 500
Type: Commercial Grade
Volts AC: 277, 240
Length: 28 in
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Wattage: 375, 500
Volts AC: 277, 240
Color: Bronze
Standards: California Proposition 65
Type: Commercial Grade
Length: 28 in
Mounting: Wall