ETN XTCE115GS1TD IEC Full Voltage N

Item #: 0215955

Cat #: XTCE115GS1TD

UPC: 786685365275

$ 473.02 EA
Company wide:
0 in stock
Documents & Guides
C-H XTCE115GS1TD IEC

Overview

C-H XTCE115GS1TD IEC
Also known as: 786685365275, XTCE115GS1TD, CUTXTCE115GS1TD

Specifications

Mounting: Panel, DIN Rail
Poles: 3
Amps: 115
Volts AC: 600
Size: 90 mm
Volts DC: 24/27
Mounting: Panel, DIN Rail
Amps: 115
Size: 90 mm
Poles: 3
Volts AC: 600
Volts DC: 24/27