Locking Type Thermal Photocontrol, 120-277 V, Spark Arrestor

Item #: 0215921

Cat #: LC4536LAC

UPC: 078275029569

$ 27.42 EA
Company wide:
62 in stock
Documents & Guides
Locking Type Thermal Photocontrol, 120-277 V, Spark Arrestor

Overview

Locking Type Thermal Photocontrol, 120-277 V, Spark Arrestor

The Intermatic INTLC4536LAC photocontrols install on light fixtures with ANSI C136.10 NEMA receptacle commonly found on street light fixtures. Locking type design facilitates fast installation and replacement of photocontrol.

Also known as: 078275029569, LC4536LAC, IMTLC4536LAC

Specifications

Volt Amps: 1
Amps: 15
Color: Translucent
Volts AC Range: 120 - 277
Wattage: 2300
Volt Amps: 1
Color: Translucent
Wattage: 2300
Amps: 15
Volts AC Range: 120 - 277