PHOTO CONTROL THRML

Item #: 0215915

Cat #: K4121C

UPC: 078275002012

$ 19.71 EA
Company wide:
266 in stock
Documents & Guides
The 120 V 50/60 Hz. 1800 Watt "T" Stem Mounting The K4100 & K4400 Series Photo Controls feature stem mounting, thermal-type, controls with single and multi-voltage models. Thermal-type photo controls provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights, and lighting. The thermal-type controls feature a cadmium sulfide photocell and a sonic-welded polycarbonate case and lens to seal out moisture. The design utilizes a dual temperature compensating bimetal and composite resistor for reliable long life operation over ambient temperature extremes. These models are California Title 24 compliant.

Overview

The 120 V 50/60 Hz. 1800 Watt "T" Stem Mounting The K4100 & K4400 Series Photo Controls feature stem mounting, thermal-type, controls with single and multi-voltage models. Thermal-type photo controls provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights, and lighting. The thermal-type controls feature a cadmium sulfide photocell and a sonic-welded polycarbonate case and lens to seal out moisture. The design utilizes a dual temperature compensating bimetal and composite resistor for reliable long life operation over ambient temperature extremes. These models are California Title 24 compliant.

These photocontrols install on standard outdoor light fixtures and electrical boxes with 1/2"-14 NPSM thread or 7/8" knock-out holes for dusk-to-dawn ON/OFF control of outdoor lighting.

Also known as: 078275002012, K4121C, IMTK4121C, K4221c

Specifications

Volts AC: 120
Color: Gray
Amps: 15
Volt Amps: 1kVA
Standards: California Proposition 65
Volts AC: 120
Amps: 15
Standards: California Proposition 65
Color: Gray
Volt Amps: 1kVA