Twist-Lock

Item #: 0215913

Cat #: LC4535

UPC: 078275002678

$ 40.42 EA
Company wide:
48 in stock
Twist-Lock Mounting Photo Control, 480V, 15A, 7200W, Plug Connection, Solid Brass Terminals

Overview

Twist-Lock Mounting Photo Control, 480V, 15A, 7200W, Plug Connection, Solid Brass Terminals

These photocontrols install on light fixtures with ANSI C136.10 NEMA receptacles commonly found on street light fixtures. Locking type design facilitates fast installation and replacement of photocontrol.

Also known as: 078275002678, LC4535, IMTLC4535

Specifications

Volts AC: 480
Volt Amps: 4kVA
Color: Translucent
Wattage: 7200
Volts AC: 480
Color: Translucent
Volt Amps: 4kVA
Wattage: 7200