Proximity Sensor, Inductive, Rectangular, Shielded, Side Sensing

Item #: 0215911

Cat #: E52RAL12T110

UPC: 782113942322

$ 298.73 EA
Company wide:
0 in stock
Documents & Guides
Inductive, Proximity Sensor, Rectangular, Shielded, Side Sensing Surface, 3 mm (0.12 Inch) Sensing Range, 3-Wire, 12-24 Volt DC, 1 Meter Cable, Standard Frequency, Normally Open, NPN Output

Overview

Inductive, Proximity Sensor, Rectangular, Shielded, Side Sensing Surface, 3 mm (0.12 Inch) Sensing Range, 3-Wire, 12-24 Volt DC, 1 Meter Cable, Standard Frequency, Normally Open, NPN Output
Also known as: 782113942322, E52RAL12T110, CUTE52RAL12T110

Specifications

Type: Inductive, Proximity Sensor, Side Sensing
Mounting: Surface
Type: Inductive, Proximity Sensor, Side Sensing
Mounting: Surface