
Impact Wrench, 20V, High Torque, 7/16" (Tool Only)
Item #: 0215878
Cat #: DCF898B
UPC: 885911377614
Company wide:
0
in stock
Documents & Guides
Impact Wrench, 20V, Cordless, RPM: 400/1200/1900, IPM: 2400, Max Torque: 500 ft-lbs, Voltage: 20V, Chuck: 7/16" Quick Release and Lift Hook ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
Impact Wrench, 20V, Cordless, RPM: 400/1200/1900, IPM: 2400, Max Torque: 500 ft-lbs, Voltage: 20V, Chuck: 7/16" Quick Release and Lift Hook ***Bare Tool Only, Battery & Charger Sold Separately***
The 20 V MAX* XR® brushless high torque 7/16 IN impact wrench with quick-release chuck is powerful and versatile for fastening various applications. Designed for comfort speed control, and working in dark spaces.
Also known as: 885911377614, DCF898B, DEWDCF898B
Specifications
| Length: | 8 13/16 in |
| Type: | Impact Wrench, Bare Tool |
| Volts DC: | 20 |
| Length: | 8 13/16 in |
| Volts DC: | 20 |
| Type: | Impact Wrench, Bare Tool |