PLATT logo

1" Cushion Clamp

Item #: 0215873
Cat #: CCC0125
UPC: 782856712718
$14.36 EA
Company wide:
0 in stock
Documents & Guides
Cushion Clamp, Insulated Strut Clamp for 1" Pipe/Tube, Electrogalvanized Steel. Fits into open side of strut channel.

Overview

Cushion Clamp, Insulated Strut Clamp for 1" Pipe/Tube, Electrogalvanized Steel. Fits into open side of strut channel.
Also known as: 782856712718, CCC0125, CDYCCC0125

Specifications

Size: 1 in
Diameter: 1 in
Size: 1 in
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)