PHOTO CONTROL-T.LOCK

Item #: 0215843

Cat #: K1221

UPC: 078275512214

Company wide:
0 in stock
Documents & Guides
The 105-130 V 50/60 Hz. 1800 Watt "T" Locking Type The K1100 and K1200 Series Photo Controls are relay-type photo controls with adjustable stem (K1100 Series) or locking-type (K1200 Series) mounting. The timer also feature instant ON/OFF switching.

Overview

The 105-130 V 50/60 Hz. 1800 Watt "T" Locking Type The K1100 and K1200 Series Photo Controls are relay-type photo controls with adjustable stem (K1100 Series) or locking-type (K1200 Series) mounting. The timer also feature instant ON/OFF switching.
Also known as: 078275512214, K1221, IMTK1221

Specifications

Type: Photo Control
Color: Gray
Amps: 15
Wattage: 1800
Volt Amps: 3
Standards: California Proposition 65
Type: Photo Control
Amps: 15
Volt Amps: 3
Color: Gray
Wattage: 1800
Standards: California Proposition 65