500W Pump House Heater

Item #: 0215824

Cat #: RPH15A

UPC: 686334999083

$ 296.50 EA
Company wide:
24 in stock
Documents & Guides
Pump House Heater, Convection, 120V - 500W, Dimensions: 20" x 5-1/2" x 4".

Overview

Pump House Heater, Convection, 120V - 500W, Dimensions: 20" x 5-1/2" x 4".
Also known as: 686334999083, RPH15A, TPIRPH15A

Specifications

Wattage: 500
Volts AC: 120
Standards: California Proposition 65
Wattage: 500
Standards: California Proposition 65
Volts AC: 120