Caution Barricade, Yellow, 1000 ft

Item #: 0215811

Cat #: 58001

UPC: 092644580017

$ 27.99 EA
Company wide:
0 in stock
Documents & Guides
Caution Tape, Barricade, CAUTION, Yellow, 3-Inch x 1000-Foot, Bold, black lettering on a bright, long-lasting yellow background will be hard to miss

Overview

Caution Tape, Barricade, CAUTION, Yellow, 3-Inch x 1000-Foot, Bold, black lettering on a bright, long-lasting yellow background will be hard to miss
Also known as: 092644580017, 58001, KLE58001

Specifications

Type: Tape, Barricade
Width: 3 in
Length: 1000 ft
Standards: California Proposition 65
Color: Yellow
Type: Tape, Barricade
Length: 1000 ft
Color: Yellow
Width: 3 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)