Locking Single Receptacle, 20A, 3PH 250V, 3P3W

Item #: 0215809

Cat #: 2370

UPC: 078477045305

$ 27.86 EA
Clearance
Price good while supplies last
Company wide:
11 in stock
Documents & Guides
20 Amp, 250 Volt 3-Phase, NEMA L11-20R, 3P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX - Black.

Overview

20 Amp, 250 Volt 3-Phase, NEMA L11-20R, 3P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX - Black.

20-Amp, 250-Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX, Black

Also known as: 078477045305, 2370, LEV2370

Specifications

Phase: 3
Type: Receptacle, Non-Grounding
Mounting: Flush
Color: Black
Amps: 20
Volts AC: 240
Material: Nylon, PBT Plastic
NEMA Configuration: L11-20R
Phase: 3
Mounting: Flush
Amps: 20
Material: Nylon, PBT Plastic
Type: Receptacle, Non-Grounding
Color: Black
Volts AC: 240
NEMA Configuration: L11-20R