Pg608 Deluxe Cord Grips Was50122

Item #: 0215800

Cat #: 36259

UPC: 786788362591

$ 93.04 EA
Company wide:
0 in stock
Documents & Guides
Deluxe Cord Grip, Strain Relief, Straight Male, Aluminum Body, Stainless Steel Grip, Thread Size: 3/4 Inch NPT, Cable Diameter: .0440 Inch - 0.490 Inch.

Overview

Deluxe Cord Grip, Strain Relief, Straight Male, Aluminum Body, Stainless Steel Grip, Thread Size: 3/4 Inch NPT, Cable Diameter: .0440 Inch - 0.490 Inch.
Also known as: 786788362591, 36259, WOO36259

Specifications

Diameter: 3/4 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.440 - 0.490 in
Diameter: 3/4 in
Diameter Range: 0.440 - 0.490 in
Material: Stainless Steel, Aluminum