LED Wallpack, 12W, 5000K, Carbon Bronze

Item #: 0215773

Cat #: XTOR1B

UPC: 080083777969

$ 148.24 EA
Company wide:
124 in stock
Documents & Guides
LED Wallpack, Lumark Crosstour, 12W, 5000K, 1418 Lumens, 120-277V, Small Wall/Low Level Mount, Carbon Bronze, DLC Compliant, Replaces Up To 70W MH, Hours: 72,000

Overview

LED Wallpack, Lumark Crosstour, 12W, 5000K, 1418 Lumens, 120-277V, Small Wall/Low Level Mount, Carbon Bronze, DLC Compliant, Replaces Up To 70W MH, Hours: 72,000

The patented Lumark Crosstour™ LED Wall Pack Series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants. The Crosstour wall luminaire is ideal for wall/surface, inverted mount for façade/canopy illumination, post/bollard, site lighting, floodlight and low level pathway illumination including stairs. Typical applications include building entrances, multi-use facilities, apartment buildings, institutions, schools, stairways and loading docks test.

Also known as: 080083777969, XTOR1B, LMKXTOR1B

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 12
Volts AC: 120
Color: Bronze
Light Technology: LED
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Light Technology: LED
Wattage: 12
Color: Bronze
Standards: DLC Listed (Standard)