Wallpack, LED 26W, 4000K, White

Item #: 0215736

Cat #: XTOR3B-W

UPC: 080083778058

Company wide:
0 in stock
Crosstour LED Wallpack, 26 Watt, 4000K, 2575 Lumen, 120 Volt, Small Wall/Low Level Mount, White

Overview

Crosstour LED Wallpack, 26 Watt, 4000K, 2575 Lumen, 120 Volt, Small Wall/Low Level Mount, White

The patented Lumark Crosstour™ LED Wall Pack Series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants.

Also known as: 080083778058, XTOR3B-W, LMKXTOR3BW

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Wattage: 26
Color: White
Color Temperature: 4000 (Cool White)
Light Technology: LED