Continuous Hinge with Clamps Junction Box EMC Type 4X, 6x6x4, Brushed, SS304

Item #: 0215719

Cat #: A606CHEMCSS

UPC: 783510257996

$ 961.17 EA
Company wide:
0 in stock
Enclosures provide corrosive, indoor/outdoor protction from stray electromagnetic interference (EMI). This Continuous Hinge with Clamps Junction Box EMC Type 4X, A606CHEMCSS item measures 6x6x4 inches with a material of SS304.

Overview

Enclosures provide corrosive, indoor/outdoor protction from stray electromagnetic interference (EMI). This Continuous Hinge with Clamps Junction Box EMC Type 4X, A606CHEMCSS item measures 6x6x4 inches with a material of SS304.

Use this enclosure in corrosive indoor or outdoor applications to contain stray electromagnetic interference (EMI) signals produced by internal components and to shield those components from external EMI/RFI interference.

Also known as: 783510257996, A606CHEMCSS, HOFA606CHEMCSS

Features & Benefits

  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket adjacent to monel mesh assures water-tight, dust-tight and EMI seal
  • Stainless steel screws and clamps
  • Removable door with continuous hinge
  • Weldnuts provided for mounting optional panels and terminal kits
  • Bonding provision on door

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4X
Height: 6 in
Width: 6 in
Material: Stainless Steel 304
Finish: Brushed #4
Depth: 4 in
Height: 6 in
Material: Stainless Steel 304
IP/NEMA Rating: IP66, NEMA 4X
Width: 6 in
Finish: Brushed #4