ETN HFD3040S06 Series C, F-frame Mo

Item #: 0215714

Cat #: HFD3040S06

UPC: 782114197394

$ 4945.94 EA
Company wide:
0 in stock

Overview

ETN HFD3040S06 Series C F-fr
Also known as: 782114197394, HFD3040S06, CUTHFD3040S06

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 40
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 40
Interrupt Rating AC: 65 kA