Bimetal DP Thermostat Almond 22A

Item #: 0215709

Cat #: K102A

UPC: 093319206249

$ 44.92 EA
Company wide:
0 in stock
Documents & Guides
Bimetal Thermostat, Vertical Mount, 2-Pole, 22A, 120-277V, Temperature Range: 41°F to 90°F, Color: Almond

Overview

Bimetal Thermostat, Vertical Mount, 2-Pole, 22A, 120-277V, Temperature Range: 41°F to 90°F, Color: Almond

The K101 & K102 Series thermostats have a larger, more sensitive, mechanical bi-metal sensor that improves temperature accuracy to ± 3° F. This feature achieves a better comfort level with a reduced temperature swing as compared to economy models. Modem appearance with large knob for easy adjustments. No ground wire required, making installation fast and easy. Now That’s Smart! Clean, beveled style suits any decor. Sits flush against wall. Includes °C and °F control dials. Bi-metal mechanical sensing element. Operates 41° - 90° F ( 3°- 32°C). Mounts directly to a 2x4 inch vertical electrical outlet box. Large knob allows easy adjustment to all temperatures. Single or Double Pole (positive off) available. No ground wire design. 1-year limited warranty.

Also known as: 093319206249, K102A, KNGK102A

Specifications

Poles: 2
Color: Almond
Wattage: 4576, 6094, 2640, 5280
Volts AC Range: 120 - 277
Poles: 2
Wattage: 4576, 6094, 2640, 5280
Color: Almond
Volts AC Range: 120 - 277