Thermostat, 1-Pole, 22A, 120-277V, Almond

Item #: 0215707

Cat #: K101A

UPC: 093319205259

$ 35.66 EA
Company wide:
25 in stock
Thermostat, 1-Pole, 22 Amp, 120-277 Volt, Color: Almond

Overview

Thermostat, 1-Pole, 22 Amp, 120-277 Volt, Color: Almond

The K101 & K102 Series thermostats have a larger, more sensitive, mechanical bi-metal sensor that improves temperature accuracy to ± 3° F. This feature achieves a better comfort level with a reduced temperature swing as compared to economy models. Modem appearance with large knob for easy adjustments. No ground wire required, making installation fast and easy. Now That’s Smart! Clean, beveled style suits any decor. Sits flush against wall. Includes °C and °F control dials. Bi-metal mechanical sensing element. Operates 41° - 90° F ( 3°- 32°C). Mounts directly to a 2x4 inch vertical electrical outlet box. Large knob allows easy adjustment to all temperatures. Single or Double Pole (positive off) available. No ground wire design. 1-year limited warranty.

Also known as: 093319205259, K101A, KNGK101A

Specifications

Poles: 1
Color: Almond
Volts AC Range: 120 - 277
Poles: 1
Volts AC Range: 120 - 277
Color: Almond