This product has been discontinued.

Motor Start Capacitor, 125V, 590-708 uF
Item #: 0215689
Cat #: T590-708
UPC: 095247073870
Company wide:
0
in stock
Discontinued
Documents & Guides
Diversitech 590-708 Motor Start Capacitor, Voltage Rating: 110V/125V, Microfarads: 590-708 uF
Overview
Diversitech 590-708 Motor Start Capacitor, Voltage Rating: 110V/125V, Microfarads: 590-708 uF
This electrolytic, non-polarized capacitor is designed for normal intermittent service on single-phase AC motor starting circuits. Features a round, molded case that protects it from oil, dirt, moisture, and grease. Motor start capacitor lets the motor turn on and off rapidly, and helps the motor run more efficiently
Also known as: 095247073870, T590-708, DIVT590708
Specifications
| Type: | Capacitor, Start |
| Microfarads: | 590-708 uF |
| Volts AC: | 110/125 |
| Type: | Capacitor, Start |
| Volts AC: | 110/125 |
| Microfarads: | 590-708 uF |