Motor Start Capacitor, 125V, 708-850 uF

Item #: 0215688

Cat #: T708-850

UPC: 095247075522

Company wide:
0 in stock
Documents & Guides
Diversitech 708-850 Motor Start Capacitor, Voltage Rating: 110V/125V, Microfarads: 708-850 uF

Overview

Diversitech 708-850 Motor Start Capacitor, Voltage Rating: 110V/125V, Microfarads: 708-850 uF

This electrolytic, non-polarized capacitor is designed for normal intermittent service on single-phase AC motor starting circuits. Features a round, molded case that protects it from oil, dirt, moisture, and grease. Motor start capacitor lets the motor turn on and off rapidly, and helps the motor run more efficiently

Also known as: 095247075522, T708-850, DIVT708850

Specifications

Type: Capacitor, Start
Microfarads: 708-850 uF
Volts AC: 110/125
Type: Capacitor, Start
Volts AC: 110/125
Microfarads: 708-850 uF