Motor Start Capacitor, 125V, 460-552 uF

Item #: 0215686

Cat #: T460-552

UPC: 095247071913

Company wide:
0 in stock
Documents & Guides
Diversitech 460-552 Motor Start Capacitor, Voltage Rating: 110V/125V, Microfarads: 460-552 uF

Overview

Diversitech 460-552 Motor Start Capacitor, Voltage Rating: 110V/125V, Microfarads: 460-552 uF

This electrolytic, non-polarized capacitor is designed for normal intermittent service on single-phase AC motor starting circuits. Features a round, molded case that protects it from oil, dirt, moisture, and grease. Motor start capacitor lets the motor turn on and off rapidly, and helps the motor run more efficiently

Also known as: 095247071913, T460-552, DIVT460552

Specifications

Type: Capacitor, Start
Microfarads: 460-552 uF
Volts AC: 110/125
Type: Capacitor, Start
Volts AC: 110/125
Microfarads: 460-552 uF