Motor Start Capacitor, 250V, 88-108 uF

Item #: 0215684

Cat #: T88-108220

UPC: 095247076215

Company wide:
0 in stock
Documents & Guides
Diversitech 88-108220 Motor Start Capacitor, Voltage Rating: 220V/250V, Microfarads: 88-108 uF

Overview

Diversitech 88-108220 Motor Start Capacitor, Voltage Rating: 220V/250V, Microfarads: 88-108 uF

Variable capacitance. Round, plastic can

Also known as: 095247076215, T88-108220, DIVT88108220

Specifications

Type: Capacitor, Start
Volts AC: 250, 220
Microfarads: 88-108 uF
Type: Capacitor, Start
Microfarads: 88-108 uF
Volts AC: 250, 220