
Decora Insert, 6P4C, Screw Terminals, Black
Item #: 0215665
Cat #: 40649-E
UPC: 078477229477
$ 0.67 EA
Company wide:
172
in stock
Documents & Guides
Wallplate Insert, Decora, Telephone Jack, Type 625, 6P4C, Flush Mount, Screw Terminals, Black.
Overview
Wallplate Insert, Decora, Telephone Jack, Type 625, 6P4C, Flush Mount, Screw Terminals, Black.
Leviton Decora telephone inserts are ideal where telephone connections are needed. Screw terminals ensure that the telephone connections are secure and reliable through the life of the product. Decora inserts are compatible with Leviton’s extensive line of Decora wallplates resulting in a neat, professional finish. These durable telephone inserts are available in a variety of colors.
Also known as: 078477229477, 40649-E, LEV40649E, Decora data strap
Specifications
| Mounting: | Box |
| Color: | Black |
| Gangs: | 1 |
| Number of Ports: | 1 |
| Mounting: | Box |
| Gangs: | 1 |
| Color: | Black |
| Number of Ports: | 1 |