Armored Ground Clamp, Bronze, 1/2" to 3/4"

Item #: 0215664
Cat #: MVP98
UPC:
$ 5.00 EA
Clearance
Price good while supplies last
Company wide:
46 in stock
Documents & Guides
No Documents Available
Armored Cable Ground Clamp, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 8 AWG (Solid) - 4 AWG (Stranded), Pipe Size: 1/2" - 3/4".

Overview

Armored Cable Ground Clamp, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 8 AWG (Solid) - 4 AWG (Stranded), Pipe Size: 1/2" - 3/4".
Also known as: MVP98, WGMMVP98

Specifications

Material: Bronze
Material: Bronze

Customer Reviews

No reviews for this product
(0)