Dimmer, CFL/LED/Incandescent/Halogen

Item #: 0215622

Cat #: RH703PTUTC

UPC: 785007053470

$ 101.14 EA
Company wide:
17 in stock
Documents & Guides
Tru-Universal Dimmer: CFL/LED/Incandescent/Halogen, Preset, Single Pole and 3-Way operation. Works with virtually any dimmable lamp and load on typical residential and light commercial wiring (with the exception of 0-10V LED drivers). Incandescent, Halogen & ELV: 700W, MLV: 500VA, LED/CFL: 450W. Three interchangeable Face Colors: Ivory, White, Light Almond. ***Wall Plate Sold Separately***

Overview

Tru-Universal Dimmer: CFL/LED/Incandescent/Halogen, Preset, Single Pole and 3-Way operation. Works with virtually any dimmable lamp and load on typical residential and light commercial wiring (with the exception of 0-10V LED drivers). Incandescent, Halogen & ELV: 700W, MLV: 500VA, LED/CFL: 450W. Three interchangeable Face Colors: Ivory, White, Light Almond. ***Wall Plate Sold Separately***

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.

Ideal for typical residential and light commercial applications, the Tru-Universal Dimmer is the simple solution to all your dimming challenges. It works with every 120V dimmable lamp, load, and fixture. 

radiant® Screwless Wall Plate not included.

Also known as: 785007053470, RH703PTUTC, WATRH703PTUTC

Specifications

Wattage: 700, 450
Color: Light Almond, Ivory, White
Volts AC: 120
Amps: 5.500
Type: 0-10V Dimming
Light Technology: LED, Halogen, Incandescent
Dimmable: Yes
Wattage: 700, 450
Volts AC: 120
Type: 0-10V Dimming
Dimmable: Yes
Color: Light Almond, Ivory, White
Amps: 5.500
Light Technology: LED, Halogen, Incandescent