RADIANT 0-10V FL/LED DIMMER TC

Item #: 0215570

Cat #: RH4FBL3PTC

UPC: 785007053319

$ 102.67 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
RADIANT 0-10V FL/LED DIMMER TC

Overview

RADIANT 0-10V FL/LED DIMMER TC
Also known as: 785007053319, RH4FBL3PTC, WATRH4FBL3PTC

Specifications

Color: Light Almond, Ivory, White
Mounting: Box
Material: Thermoplastic
Type: 0-10V Dimming
Light Technology: LED, Fluorescent
Dimmable: Yes
Volts AC Range: 120 - 277
Color: Light Almond, Ivory, White
Material: Thermoplastic
Light Technology: LED, Fluorescent
Volts AC Range: 120 - 277
Mounting: Box
Type: 0-10V Dimming
Dimmable: Yes