10-Output Sivoia QS Smart Panel

Item #: 0215568

Cat #: QSPS10PNL

UPC:

Company wide:
0 in stock
Documents & Guides
10-Output Sivoia QS Smart Panel, 120-240 V~ 50/60 Hz 10 Amp, 18" x 10.88" x 4.16"

Overview

10-Output Sivoia QS Smart Panel, 120-240 V~ 50/60 Hz 10 Amp, 18" x 10.88" x 4.16"

The Sivoia QS Smart Panel simplifies wiring and organizes installations with multiple Sivoia QS window treatments and other system devices and interfaces. The Sivoia QS Smart Panel is designed to be hardwired into a standard 120- 240 V~ circuit. Each panel contains ten NEC® Class 2/PELV outputs that provide power and communication to connected devices.

Also known as: QSPS10PNL, LUTQSPS10PNL

Specifications

Color: Black
Color: Black