3 Bare Stranded Copper Wire, 500 Ft.

Item #: 0215542

Cat #: 3BCSTR

UPC:

Company wide:
0 in stock
Documents & Guides
3 AWG Bare Stranded Copper Wire, 500 Ft. Length

Overview

3 AWG Bare Stranded Copper Wire, 500 Ft. Length
Also known as: 3BCSTR, 3BCSTRX500

Specifications

Length: 500 ft
Gauge: 3 AWG
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Length: 500 ft
Conductors: 1
Stranding: Stranded
Gauge: 3 AWG
Material: Soft Drawn Copper