Pin & Sleeve Plug, 60A 125/250V, 4P3W

Item #: 0215511

Cat #: CPH6034BC

UPC: 781381678902

$ 879.73 EA
Company wide:
0 in stock
Documents & Guides
Features: Copper-free Aluminum Housings, Standard: Ul 1010, Ul894, Ul1682, Ul1686, Number Of Poles: 4, Number Of Wires: 3, Amperage Rating: 60a

Overview

Features: Copper-free Aluminum Housings, Standard: Ul 1010, Ul894, Ul1682, Ul1686, Number Of Poles: 4, Number Of Wires: 3, Amperage Rating: 60a
Also known as: 781381678902, CPH6034BC, APPCPH6034BC

Specifications

Color: Metallic
Type: Plug
Amps: 60
Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Color: Metallic
Amps: 60
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Type: Plug
Material: Aluminum