6" SLD Accessory Round & Octagon Surface Box Adapter

Item #: 0215510

Cat #: SLD6RAD

UPC: 080083715732

Call for price
Company wide:
0 in stock
6 Inch SLD Accessory Round & Octagon Surface Box Adapter

Overview

6 Inch SLD Accessory Round & Octagon Surface Box Adapter

N/A

Also known as: 080083715732, SLD6RAD, HALSLD6RAD

Specifications

Size: 6 in
Light Technology: LED
Size: 6 in
Light Technology: LED