Motor Run Capacitor 440v 20uF

Item #: 0215500

Cat #: T45200H

UPC: 095247413409

Company wide:
0 in stock
Documents & Guides
Diversitech 45200H Motor Run Capacitor, Single Capacitance, Oval, Voltage Rating: 440V, Microfarads: 20uF

Overview

Diversitech 45200H Motor Run Capacitor, Single Capacitance, Oval, Voltage Rating: 440V, Microfarads: 20uF

These single capacitance oval, metal can capacitors are designed for continuous run

Also known as: 095247413409, T45200H, DIVT45200H

Specifications

Volts AC: 440
Type: Capacitor, Motor Run
Volts AC: 440
Type: Capacitor, Motor Run