Motor Run Capacitor, 440V, 25uF

Item #: 0215499

Cat #: T45250H

UPC: 095247413355

Company wide:
0 in stock
Documents & Guides
Motor Run Capacitor, Single Capacitance, Oval, Voltage Rating: 440V, Microfarads: 25uF

Overview

Motor Run Capacitor, Single Capacitance, Oval, Voltage Rating: 440V, Microfarads: 25uF

These single capacitance oval, metal can capacitors are designed for continuous run.

Also known as: 095247413355, T45250H, DIVT45250H

Specifications

Volts AC: 440
Type: Capacitor, Motor Run
Microfarads: 25 uf
Volts AC: 440
Microfarads: 25 uf
Type: Capacitor, Motor Run