Motor Run Capacitor, 440V, 60+5 uF

Item #: 0215498

Cat #: T4JR0560

UPC: 095247091386

Company wide:
0 in stock
Documents & Guides
Motor Run Capacitor, Dual Capacitance, Round, Voltage Rating: 440V, Microfarads 60+5 uF

Overview

Motor Run Capacitor, Dual Capacitance, Round, Voltage Rating: 440V, Microfarads 60+5 uF

Dual capacitance. Round, metal can.

Also known as: 095247091386, T4JR0560, DIVT4JR0560

Specifications

Volts AC: 440
Type: Capacitor, Motor Run
Microfarads: 60+5 uF
Volts AC: 440
Microfarads: 60+5 uF
Type: Capacitor, Motor Run