Motor Run Capacitor, 370V, 10uF

Item #: 0215491

Cat #: T37100H

UPC: 095247413492

Company wide:
0 in stock
Documents & Guides
Motor Run Capacitor, Single Capacitance, Oval, Voltage Rating: 370V, Microfarads: 10uF

Overview

Motor Run Capacitor, Single Capacitance, Oval, Voltage Rating: 370V, Microfarads: 10uF

These single capacitance oval, metal can capacitors are designed for continuous run

Also known as: 095247413492, T37100H, DIVT37100H

Specifications

Type: Capacitor, Motor Run
Microfarads: 10 uF
Volts AC: 370
Type: Capacitor, Motor Run
Volts AC: 370
Microfarads: 10 uF