Motor Run Capacitor, 440V, 50uF

Item #: 0215489

Cat #: T45500H

UPC: 095247071869

Call for price
Company wide:
1 in stock
Documents & Guides
Motor Run Capacitor, Single Capacitance, Oval, Voltage Rating: 440V, Microfarads: 50uF

Overview

Motor Run Capacitor, Single Capacitance, Oval, Voltage Rating: 440V, Microfarads: 50uF

These single capacitance oval, metal can capacitors are designed for continuous run.

Also known as: 095247071869, T45500H, DIVT45500H

Specifications

Volts AC: 440
Type: Capacitor, Motor Run
Microfarads: 50 uF
Volts AC: 440
Microfarads: 50 uF
Type: Capacitor, Motor Run