Motor Run Capacitor, 440V, 55+5uF

Item #: 0215486

Cat #: T4JR0555

UPC: 095247003129

Company wide:
0 in stock
Documents & Guides
Motor Run Capacitor, Dual Capacitance, Round, Voltage Rating: 440V, Microfarads 55+5uF

Overview

Motor Run Capacitor, Dual Capacitance, Round, Voltage Rating: 440V, Microfarads 55+5uF

Dual capacitance. Round, metal can

Also known as: 095247003129, T4JR0555, DIVT4JR0555

Specifications

Volts AC: 440
Type: Capacitor, Motor Run
Microfarads: 55+5 uF
Volts AC: 440
Microfarads: 55+5 uF
Type: Capacitor, Motor Run