Motor Run Capacitor, 440V, 15uF

Item #: 0215484

Cat #: T45150H

UPC: 095247413324

$ 3.00 EA
Clearance
Price good while supplies last
Company wide:
23 in stock
Documents & Guides
Motor Run Capacitor, Single Capacitance, Oval, Voltage Rating: 440V, Microfarads: 15uF

Overview

Motor Run Capacitor, Single Capacitance, Oval, Voltage Rating: 440V, Microfarads: 15uF

These single capacitance oval, metal can capacitors are designed for continuous run.

Also known as: 095247413324, T45150H, DIVT45150H

Specifications

Volts AC: 440
Type: Capacitor, Motor Run
Microfarads: 15 uf
Volts AC: 440
Microfarads: 15 uf
Type: Capacitor, Motor Run