Motor Run Capacitor, 440V, 40+5uF

Item #: 0215483

Cat #: T4JR0540

UPC: 095247072118

Company wide:
0 in stock
Documents & Guides
Motor Run Capacitor, Dual Capacitance, Round, Voltage Rating: 440V, Microfarads 40+5uF

Overview

Motor Run Capacitor, Dual Capacitance, Round, Voltage Rating: 440V, Microfarads 40+5uF

Dual capacitance. Round, metal can

Also known as: 095247072118, T4JR0540, DIVT4JR0540

Specifications

Volts AC: 440
Type: Capacitor, Motor Run
Microfarads: 40+5 uF
Volts AC: 440
Microfarads: 40+5 uF
Type: Capacitor, Motor Run