Motor Run Capacitor, 440V, 5uF

Item #: 0215476

Cat #: T45050H

UPC: 095247413447

$ 1.35 EA
Clearance
Price good while supplies last
Company wide:
14 in stock
Documents & Guides
Motor Run Capacitor, Single Capacitance, Oval, Voltage Rating: 440V, Microfarads: 5uF

Overview

Motor Run Capacitor, Single Capacitance, Oval, Voltage Rating: 440V, Microfarads: 5uF

These single capacitance oval, metal can capacitors are designed for continuous run

Also known as: 095247413447, T45050H, DIVT45050H

Specifications

Volts AC: 440
Type: Capacitor, Motor Run
Microfarads: 5 uF
Volts AC: 440
Microfarads: 5 uF
Type: Capacitor, Motor Run