Aluminum Cable Tie Mount, 0.5/1"

Item #: 0215379

Cat #: MBMS-S10-MY

UPC: 074983461738

$ 0.32 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Cable Tie Mount, 0.5" Width, 1" Height, Installed With a #10 (M5) Screw, Package of 1000

Overview

Aluminum Cable Tie Mount, 0.5" Width, 1" Height, Installed With a #10 (M5) Screw, Package of 1000
Also known as: 074983461738, MBMS-S10-MY, PDTMBMSS10MY

Specifications

Color: Natural
Material: Aluminum
Mounting: # 10 Screw
Color: Natural
Mounting: # 10 Screw
Material: Aluminum