16 AWG TFFN, Blue w/ White, 5000'

Item #: 0215362

Cat #: 16TFFNSTRBLUWHIX5K

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Blue w/ White, 5000 ft. Spool.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Blue w/ White, 5000 ft. Spool.
Also known as: 16TFFNSTRBLUWHIX5K

Specifications

Material: Copper
Color: Blue/White
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Stranded
Material: Copper
Length: 5000 ft
Conductors: 1
Jacket: Nylon
Color: Blue/White
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded