
18.5W LED Wall Pack, 30/40/50K, Bronze
Item #: 0215359
Cat #: OLWP LED SWW2 120 PE DDB
UPC: 197589211252
$ 65.54 EA
Company wide:
115
in stock
Documents & Guides
LED Wall Pack, 18.5 Watt, 120V, 1600 Lumens, 3000/4000/5000K CCT Selectable, Button Photocell, Bronze
Overview
LED Wall Pack, 18.5 Watt, 120V, 1600 Lumens, 3000/4000/5000K CCT Selectable, Button Photocell, Bronze
Also known as: 197589211252, OLWP LED SWW2 120 PE DDB, LITOLWPLEDSWW2120P
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Volts AC: | 120 |
| Type: | Photocell |
| Lumens: | 1600 |
| Color: | Bronze |
| Wattage: | 18.500 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Type: | Photocell |
| Color: | Bronze |
| Light Technology: | LED |
| Volts AC: | 120 |
| Lumens: | 1600 |
| Wattage: | 18.500 |