Safety Switch, 30A, 2P, 240V/250DC, HD Fusible, NEMA 4X

Item #: 0215353

Cat #: DH221NWK

UPC: 782113205403

$ 3711.70 EA
Company wide:
0 in stock
30 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel

Overview

30 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel
Also known as: 782113205403, DH221NWK, CUTDH221NWK

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Poles: 2
Amps: 30
Volts AC: 240