Ceiling Box Cap, Gray

Item #: 0215306

Cat #: VPA-01-N

UPC: 087115150301

$ 18.90 EA
Company wide:
25 in stock
Documents & Guides
Ceiling Box Cap, Socket, Gasket, Screws, 100W.

Overview

Ceiling Box Cap, Socket, Gasket, Screws, 100W.

For outlet boxes, covers, lampholders & accessories, garden lighting, vaportight lighting, conduit bodies, service entrance heads and replacement parts, choose Teddico.

Also known as: 087115150301, VPA-01-N, BWFVPA01N, jelly jar base

Specifications

Wattage: 100
Color: Gray
Type: Cap
Wattage: 100
Type: Cap
Color: Gray