Conduit Outlet Box, Type GRT, (3) 2" Hubs, Malleable

Item #: 0215299

Cat #: GRT200

UPC: 781381117067

$ 465.59 EA
Company wide:
0 in stock
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRT Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 4.88" Opening, 76 Cubic Inches and (3) 2" Threaded Hubs. For use with Threaded Metal Conduit.

Overview

GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRT Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 4.88" Opening, 76 Cubic Inches and (3) 2" Threaded Hubs. For use with Threaded Metal Conduit.
Also known as: 781381117067, GRT200, APPGRT200

Specifications

Material: Malleable Iron
Diameter: 2 in
Cubic Inches: 76 in³
Hub Diameter: 1 in
Number of Hubs: 3
Material: Malleable Iron
Cubic Inches: 76 in³
Number of Hubs: 3
Diameter: 2 in
Hub Diameter: 1 in